Beli nut riveting tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Industrial Nut Riveter (Power Saving)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    JTC Industrial Nut Riveter (Power Saving)
    Deskripsi:
    The size are the same as JTC-5218
    atribut:
    • Overall Length: 325 mm
    • Capacity: 5, 6, 8, 10 mm
  2. JTC Industrial Hand Riveter (Power Saving)
    Mulai

    Rp1.299.900

    JTC Industrial Hand Riveter (Power Saving)
    atribut:
    • Overall Length (mm): 320
    • Rivet: 3.2、4.0、4.8、6.4
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  4. monotaro Screw Extractor Set Spiral Type (Tap Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    monotaro Screw Extractor Set Spiral Type (Tap Balik)
    Deskripsi:
    Produk ini juga sering disebut dengan Tap Balik
    atribut:
    • Overall Length (mm): NO.1:53
    • Hardness HRC: 43~47
    • Material: Chromium molybdenum (heat treated)
    • Tip Diameter (mm): NO.1:2
    • Width Across Flats (mm): (Shank)
    • Pilot Hole Diameter: NO.1:7/64\"(2.7mm)
    • Base Diameter (Φmm): NO.1:4
    • Bolt screw size: NO.1:1/8\"-1/4\"(3mm-6mm)
    • Case Material: Bottom: ABS lid: PE
  5. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  6. Mikrotik Ethernet Router
    Mulai

    Rp929.900

    Mikrotik Ethernet Router
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  7. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  8. TRUSCO Blind Nut Crimped Nut (Steel,flat head)
    Mulai

    Rp159.900

    TRUSCO Blind Nut Crimped Nut (Steel,flat head)
    atribut:
    • Specification: Flat head
    • Finishing Material: Steel
    • Weight (g): 114
    • Dimension H (mm): 12.3
    • Dimension D (mm): 9.0
    • Dimensions e (mm): 1.0 - 2.5
    • Shear Strength (kg): 500
    • Dimension L (mm): 13.5
  9. JTC Screw Extractor Set (Tap Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    JTC Screw Extractor Set (Tap Balik)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  11. Ascendo Forklift Tires (Ban Forklift)
    Mulai

    Rp1.899.900

  12. monotaro Slide hammer set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Slide hammer set
    Deskripsi:
    The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearing
    atribut:
    • Overall Length (mm): 570 (slide bar)
    • Stroke length (mm): 425
    • Applicable to: PCD100-140
    • Mass (kg): 2.2 (Hammer only)
    • Screw Dimensions: 5/8 x 18UNF
    • Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
    • Working range (mm): 40-75 (pooler)
  13. monotaro Gear Puller Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Gear Puller Set
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 75 mm, 100 mm, 150 mm x 1 piece for each
    • Material: Carbon steel
    • Dimension H (mm): (75mm)40, (100mm)90, (150mm)140
    • Dimensions a (mm): (75mm)M12, (100mm)M12.5, (150mm)M14
    • Dimension S (mm): (75mm)2.5, (100mm)3.4, (150mm)4.4
    • Dimension D (mm): (75mm)min20-max75, (100mm)min25-max100, (150mm)min30-max145
    • Dimensions b (mm): Hexagon opposite side (75mm) 14, (100mm) 15, (150mm) 17
    • Breaking Load (kN): (75mm)8.82, (100mm)11.76, (120mm)17.64
    • Dimensions t (mm): D is the biggest time (75mm) 30, (100mm) 40, (150mm) 70
    • Package Weight (g): 3000
  14. ASIMETO Surface Roughness Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    ASIMETO Surface Roughness Standard
    Deskripsi:
    -Flat Lapping 2pcs-Reaming 4pcs-Grinding 6pcs-Horizontal Milling 6pcs-Vertical Milling 6pcs-Turning 6pcs
    atribut:
    • Size (inch): 7/8x3/8
    • Roughness Turning (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Horizontal Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Reaming (μinch): 8; 16; 32; 63
    • Roughness Grinding (micron): 0.05; 0.1; 0.2; 0.4; 0.8; 1.6
    • Roughness Flat Mapping (micron): 0.05; 0.1
    • Roughness Flat Mapping (μinch): 2; 4
    • Roughness Grinding (μinch): 2; 4; 8; 16; 32; 63
    • Roughness Horizontal Milling (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Reaming (micron): 0.2; 0.4; 0.8; 1.6
    • Roughness Turning (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (μinch): 16; 32; 63; 125; 250; 500
  15. monotaro Hand Nutter
    Mulai

    Rp519.900

    monotaro Hand Nutter
    Deskripsi:
    Compact design, convenient hand nutter storage.You can caulk nut with one hand.. For caulking work of nutDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Operating Range for Disconnected Nut: M3, M4, M5, M6 (Aluminium), M3, M4, M5 (Steel), M3, M4 (Stainless Steel)
    • Accessories: Spanner, M3 mandrel, M4 mandrel, M5 mandrel, M6 mandrel
    • Mounted Mandrel: Alloy steel
    • Material (Handle): Carbon steel
    • Overall Length (mm): 190
    • Material (Grip): PVC
    • Body Material: Aluminium, carbon steel
  16. Mikrotik Routers and Wireless
    Mulai

    Rp1.599.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
Daftar Harga nut riveting tool Terbaru October 2026
JTC Industrial Nut Riveter (Power Saving)Rp1.699.900
JTC Industrial Hand Riveter (Power Saving)Rp1.299.900
TEKIRO Hand Riverter (Tang Rivet)Rp219.900
monotaro Screw Extractor Set Spiral Type (Tap Balik)Rp149.900
TEKIRO Tap Handle Ratchet (Gagang Tap)Rp119.900
Mikrotik Ethernet RouterRp929.900
JTC Hand Riveter (Tang Rivet)Rp209.900
TEKIRO Lineman's Pliers (Tang Jepit)Rp41.900
TRUSCO Blind Nut Crimped Nut (Steel,flat head)Rp159.900
JTC Screw Extractor Set (Tap Balik)Rp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)